Beli crimp tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID PEX Crimp ToolsDeskripsi:RIDGID 23448 1/2" PEX CRIMP TOOLRIDGID's Traditional PEX Crimp Tools are available from 1/2" to 1" and are ideal for making PEX tubing connections in potable water and radiant heating applications. These tools are the right choice for ASTM F1807 fittings. All tools come with a Go/No-Go gauge.
- KENTA Roughness TesterDeskripsi:16 measurement parameters With stylus position indication functionConnect the printer via BluetoothCan display measurement data, roughness profile and curveCan store 100 sets of measurement data Automatic shut-down
- Landtek Surface Roughness TesterDeskripsi:Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
- CEJN Coupling Stream-Line Type (Kopler)atribut:
- Color: Chrome Metallic
- Mitutoyo Surface Roughness TesterDeskripsi:Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.atribut:
- UNSPSC: 41114508
- Analysis Graph: BAC, ADC
- Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
- Case Type: Carrying Case
- Compatible Data Output Cable: Mfr. No. 12BAA303
- Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
- Data Output Type: Cable
- Detector Measuring Force (mN): 4
- Digital Filter Type: Gaussian, 2CR75, PC75
- Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
- Display Screen Size (inch): 2.4
- Display Type: LCD
- Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
- Includes Battery: No
- Includes Case: Yes
- Includes Printer: No
- Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
- Measuring Range (inch): 0.69
- Measuring Range (mm) : 17.5
- Number of Parameters Measured: 41
- Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Operating Position: Any Position
- Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
- Power Supply: Battery and AC Adapter
- Probe Sensor Type: Differential Inductance
- Probe Tip Radius (µm): 5
- Product Type: Portable Surface Roughness Tester with External Display
- Sensorex Electrode and Probe (Elektroda & Probe)atribut:
- UNSPSC: 41115604
- Amplifier: Can be used with PHAMP-1
- Body Material: Ryton PPS
- Cable Length (ft): 10
- Connector: BNC
- Diameter (inch): 3/4
- Electrolyte: High Temperature
- Junction: Double
- Length (inch): 5.85
- Maximum Pressure (psi): 100 DeRating Applies
- Measurement range (pH): 0 - 14
- Operating Temperature Range (°C): 0 to 100
- Product Type: S272CD/BNC
- Recommended Use: Heavy Industrial; Higher Temperature Applications; Industrial
- Reference: Ag/AgCl
- Shelf Life (month): 6
- Testing Parameter: pH
- Tip Shape: Flat
- Type: pH Electrode
- pH Range (pH): 0 - 14
- WAGO Crimping Tool (Tang Crimping)atribut:
- Compatible Wire Size: 0.25 - 4mm2 /AWG24 - 12
- Overall Length: 190mm
- Purpose of Use: For crimping the ferrule.
- UGREEN Extension Cable (Kabel USB Ekstensi)Deskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- CEJN PUR Hose Air Recoil Spiral (Selang Angin Spiral / Recoil)atribut:
- Color: Blue
- Japan Metal Electroforming Cylindrical Outer Surface Roughness StandardDeskripsi:There are two ways to measure roughness by comparing the roughness standard piece and the actual product: visual and tactile. Except for very rough surfaces, the tactile method is the correct answer.In terms of tactile sensation, rubbing with the tip of the fingernail seems to be more sensitive than touching with the pad of the finger. Alternatively, light rubbing with the tip of a pencil may be performed for comparison. However, when the glossiness of the surface becomes a problem, of course, it must be done visually. The degree of roughness that can be visually and tactilely discerned is usually around 0.8S.atribut:
- Griding 1 (S/Rz): 0.8
- Griding 2 (S/Rz): 1.6
- Griding 3 (S/Rz): 3.2
- Rounding 1 (S/Rz): 1.6
- Rounding 2 (S/Rz): 3.2
- Rounding 3 (S/Rz): 6.3
- Rounding 4 (S/Rz): 12.5
- Rounding 5 (S/Rz): 18
- Rounding 6 (S/Rz): 25
- Rounding 7 (S/Rz): 35
- Rounding 8 (S/Rz): 50
- Rounding 9 (S/Rz): 100
Daftar Harga crimp tools Terbaru October 2026
| CEJN Coupling Stream-Line Type (Kopler) | Rp569.900 |
| RIDGID PEX Crimp Tools | Rp6.199.900 |
| KENTA Roughness Tester | Rp22.999.900 |
| CEJN Coupling Hose (Kopler) | Rp369.900 |
| Landtek Surface Roughness Tester | Rp23.999.900 |
| CEJN Coupling Stream-Line Type (Kopler) | Rp459.900 |
| Mitutoyo Surface Roughness Tester | Rp149.999.900 |
| Sensorex Electrode and Probe (Elektroda & Probe) | Rp7.399.900 |
| MAXPOWER Crowbar (Linggis) | Rp109.900 |
| Insize Surface Roughness Specimen Set (Blok Ukur) | Rp5.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/m4P107536796-1.jpg)


/i2P102044650-2.jpg)

/mjP107536811-1.jpg)

/isP109504676-1.jpg)
/niP106753846-1.jpg)
/miP105917810-1.jpg)
/P102015889-1.jpg)
/qqP108336962-1.jpg)
/otP107536893-1.jpg)
/jfP107536699-1.jpg)
/37P102048115-9.jpg)

/juP107536714-1.jpg)
/d6P102048474-16.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)